Conduit Body, Type LL, 1", Form 7, Aluminum

Item #: 0154031

Cat #: APPLL37SA

UPC: 781381600842

$ 59.47 EA
Company wide:
13 in stock
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 1", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: LL, FM7, Size: 1", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381600842, APPLL37SA

Specifications

Family / Style: Form 7
Type: Type LL
Material: Aluminum
Hub Diameter: 1 in
Family / Style: Form 7
Material: Aluminum
Type: Type LL
Hub Diameter: 1 in