Conduit Body Cover, 1", Form 7, Aluminum

Item #: 0154026

Cat #: APP370SA

UPC: 781381601184

$ 13.34 EA
Company wide:
87 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 1", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 1", Material: Stamped Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601184, APP370SA, APPAPP370SA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1 in
Family / Style: Form 7
Hub Diameter: 1 in
Material: Aluminum