Conduit Body Cover, 3/4", Form 7, Aluminum

Item #: 0154025

Cat #: APP270SA

UPC: 781381601177

$ 8.75 EA
Company wide:
186 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 3/4", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 3/4", Material: Stamped Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601177, APP270SA, APPAPP270SA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 3/4 in
Family / Style: Form 7
Hub Diameter: 3/4 in
Material: Aluminum