Conduit Body Cover, Form 7, Size: 1/2", Material: Aluminum

Item #: 0154024

Cat #: APP170SA

UPC: 781381601160

$ 8.12 EA
Company wide:
69 in stock
Conduit Body Cover, Type: Wedge, FM7, Size: 1/2", Material: Stamped Aluminum.

Overview

Conduit Body Cover, Type: Wedge, FM7, Size: 1/2", Material: Stamped Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601160, APP170SA, APPAPP170SA

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1/2 in
Family / Style: Form 7
Hub Diameter: 1/2 in
Material: Aluminum