Liquidtight Connector, 3 Inch, 45°, Malleable Iron

Item #: 0154017

Cat #: ST45300L

UPC: 781381403368

$ 608.02 EA
Company wide:
0 in stock
Liquidtight Connector, 3 Inch, 45°, With Ground Lug, Malleable Iron, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 3 Inch, 45°, With Ground Lug, Malleable Iron, For Use With Metallic Liquidtight Conduit
Also known as: 781381403368, ST45300L, APPST45300L

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in