Liquidtight Connector, 2 Inch, 45°, Malleable Iron

Item #: 0154015

Cat #: ST45200L

UPC: 781381403337

$ 125.96 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, 2 Inch, 45°, With Ground Lug, Malleable Iron, For Use With Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 2 Inch, 45°, With Ground Lug, Malleable Iron, For Use With Metallic Liquidtight Conduit
Also known as: 781381403337, ST45200L, APPST45200L

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in