Terminal Plug, Copper, 350 MCM, CU/AL Rated

Item #: 0153987

Cat #: CPM-350

UPC: 783669008609

$ 82.32 EA
Company wide:
21 in stock
Documents & Guides
Copper Compression Pigtail Adaptor, Conductor Size 350, Tin Plated, UL, CSA

Overview

Copper Compression Pigtail Adaptor, Conductor Size 350, Tin Plated, UL, CSA
Also known as: 783669008609, CPM-350, ILSCPM350, pig tail, Pin Connector, spark plug, cable bullet

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
  • Color coded end cap identifies proper compression die, prevents foreign materials from entering prior to use
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Supplied with insulating cover
  • Rated for full ampacity of incoming conductor

Specifications

Diameter: 0.681 in
Material: Copper
Length: 3.687 in
Standards: California Proposition 65
Allowable Gauge Range: 350
Diameter: 0.681 in
Length: 3.687 in
Allowable Gauge Range: 350
Material: Copper
Standards: California Proposition 65