POTTED 3PH 15KVA

Item #: 0153976

Cat #: P015QKKF

UPC: 803423050887

Company wide:
0 in stock
HPS P015QKKF POTTED 3PH 15KVA

Overview

HPS P015QKKF POTTED 3PH 15KVA
Also known as: 803423050887, P015QKKF, HMDP015QKKF

Specifications

Wattage: 15
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 277/480Y
Wattage: 15
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 480