High Speed Drill Bit, Steel, 1/2"

Item #: 0153839

Cat #: HS32

UPC: 781002293323

$ 22.47 EA
Company wide:
0 in stock
Documents & Guides
High Speed Drill Bit, Steel, Length: 6 inch, Diameter: 1/2 inch

Overview

High Speed Drill Bit, Steel, Length: 6 inch, Diameter: 1/2 inch

High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.

Also known as: 781002293323, HS32, 12DB

Specifications

Diameter: 1/2 in
Type: Drill Bit, High-Speed
Length: 6 in
Material: Steel
Diameter: 1/2 in
Length: 6 in
Type: Drill Bit, High-Speed
Material: Steel