32w Universal Start 4100k 85 Cri T-8 Med

Item #: 0153834

Cat #: F32T8841K

UPC: 031293495891

Company wide:
0 in stock
Documents & Guides
Features: 32w Universal Start 4100k 85 Cri T-8 Medium Bi-pin

Overview

Features: 32w Universal Start 4100k 85 Cri T-8 Medium Bi-pin
Also known as: 031293495891, F32T8841K, EIKF32T8841K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Lumens: 2950
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Light Technology: LED