
Coupling, Rigid Bolt-On, 1", Malleable Iron
Item #: 0153822
Cat #: SCC100
UPC: 781381441537
$ 11.65 EA
Company wide:
27
in stock
Documents & Guides
1" Rigid Bolt-On Split Coupling.
Overview
1" Rigid Bolt-On Split Coupling.
Also known as: 781381441537, SCC100, APPSCC100
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter: | 1 in |
| Material: | Steel |