EMT Set Screw Connector, 1", Insulated, Steel/ZInc

Item #: 0153803

Cat #: 4100ST

UPC: 687855846139

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, 1 Inch, Insulated, Steel With Zinc Plating, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 1 Inch, Insulated, Steel With Zinc Plating, For Use With EMT Conduit

Appleton™ and O-Z/Gedney™ offer ETP™ 4000S Series steel EMT set screw connectors.They are used to ground and secure EMT raceways to boxes and enclosures. The 4000S Series have a male NPS threaded hub and are available with or without an insulated throat.

Also known as: 687855846139, 4100ST, APP4100ST

Specifications

Diameter: 1 in
Material: Steel
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Steel