EMT Set Screw Connector, 2", Insulated, Steel/ZInc

Item #: 0153800
Cat #: 4200ST
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, 2 Inch, Insulated, Steel With Zinc Plating, For Use With EMT Conduit

Overview

EMT Set Screw Connector, 2 Inch, Insulated, Steel With Zinc Plating, For Use With EMT Conduit
Appleton and O-Z/Gedney offer ETP 4000S Series steel EMT set screw connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 4000S Series have a male NPS threaded hub and are available with or without an insulated throat.
Also known as: 4200ST, APP4200ST

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)