EMT Set Screw Connector, Insulated, 3 Inch, Steel/Zinc

Item #: 0153798

Cat #: 4300ST

UPC: 687855846375

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, Insulated, 3 Inch, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Set Screw Connector, Insulated, 3 Inch, Steel With Zinc Finish, For Use With EMT Conduit

ETP 4000S Series Steel EMT Set Screw Connectors are used to ground and secure EMT raceways to boxes and enclosures, in ordinary locations.

Also known as: 687855846375, 4300ST, APP4300ST

Specifications

Diameter: 3 in
Material: Steel
Finish: Zinc
Insulation: Insulated
Diameter: 3 in
Finish: Zinc
Material: Steel
Insulation: Insulated