EMT Compression Coupling, 3", Concrete Tight

Item #: 0153794

Cat #: 6300S

UPC: 687855868308

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 3 Inch, Steel With Zinc Plating, Concrete Tight, For Use with EMT Conduit, UL 514B

Overview

EMT Compression Coupling, 3 Inch, Steel With Zinc Plating, Concrete Tight, For Use with EMT Conduit, UL 514B

Appleton/OZ Gedney ETP 6000S EMT compression couplings are used to ground and secure EMT raceway section together.

Also known as: 687855868308, 6300S, APP6300S

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel