EMT Compression Coupling, 4", Steel, Concrete Tight

Item #: 0153793

Cat #: 6400S

UPC: 687855868506

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 4 Inch, Steel, Concrete Tight, For Use with EMT Conduit, UL 514B

Overview

EMT Compression Coupling, 4 Inch, Steel, Concrete Tight, For Use with EMT Conduit, UL 514B

Appleton™ and O-Z/Gedney™ products are manufactured to keep you and your job site safe and efficient. Superior design standards and a wide range of options meet the needs of a variety of application driven requirements. From Commercial Fittings, Industrial Location Fittings, and Reels and Switches. Emerson delivers the best products and services along with safe reliable power where you need it.

Also known as: 687855868506, 6400S, APP6400S

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in