1 In 90 Deg Bushed Elb

Item #: 0153789

Cat #: LMFL90100

UPC: 781381481205

$ 31.84 EA
Company wide:
18 in stock
Documents & Guides
1" Diameter, 90° Male to Female Long Bushed Elbow, Material: Malleable Iron

Overview

1" Diameter, 90° Male to Female Long Bushed Elbow, Material: Malleable Iron
Also known as: 781381481205, LMFL90100, APPLMFL90100

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 4 in