1 IN 90 DEG BUSHED ELB

Item #: 0153788

Cat #: LMF90100

UPC: 781381481052

$ 17.93 EA
Company wide:
13 in stock
Documents & Guides
90 DEG Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 1 IN, Dimension A

Overview

90 DEG Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1 IN, Flexibility: Rigid And IMC, Connection: Female Threaded X Male Threaded, Thread Length: 1 IN, Dimension A
Also known as: 781381481052, LMF90100, APPLMF90100

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1 in