Rigid Elbow, 3/4", Short, Male to Female, 90°, Malleable Iron

Item #: 0153787

Cat #: LMF9075

UPC: 781381480956

$ 10.86 EA
Company wide:
6 in stock
Documents & Guides
3/4" Diameter, 90° Male to Female Short Bushed Elbow, Material: Malleable Iron

Overview

3/4" Diameter, 90° Male to Female Short Bushed Elbow, Material: Malleable Iron
Also known as: 781381480956, LMF9075, APPLMF9075, phone ell

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in