PLATT logo

Cord Grip, Liquidtight, Steel, 0.125" - 0.187", Red, 1/2"

Item #: 0153784
Cat #: CG1250S
UPC: 781381449243
$ 10.78 EA
Company wide:
547 in stock
Documents & Guides
Liquidtight Strain Relief Cord Connector, Straight, 1/2 Inch, Cable Range 0.125 - 0.187 Inch, Steel, For Use in Wet or Dry Locations

Overview

Liquidtight Strain Relief Cord Connector, Straight, 1/2 Inch, Cable Range 0.125 - 0.187 Inch, Steel, For Use in Wet or Dry Locations
Also known as: 781381449243, CG1250S, APPCG1250S

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.125 - 0.187 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.187 in
Material: Steel

Customer Reviews

No reviews for this product
(0)