Eye Bolts, Zinc Plated, 1/4 x 4"

Item #: 0153758

Cat #: EB6

UPC: 781002282501

$ 3.32 EA
Company wide:
22 in stock
Eye Bolts, Steel, Zinc Plated, 1/4 x 4 Inch

Overview

Eye Bolts, Steel, Zinc Plated, 1/4 x 4 Inch

Eye Bolts are manufactured with a molded circular eye at the non-threaded end and NC rolled machine threads on the opposing end. They are the ideal fastener for light duty applications and are designed for attaching cables to surfaces. They are manufactured from low carbon, cold drawn steel wire and come furnished with hex nuts.

Also known as: 781002282501, EB6, 144EB

Specifications

Diameter: 1/4 in
Length: 4 in
Material: Steel
Diameter: 1/4 in
Material: Steel
Length: 4 in