ETN FAZ-C35/1-NA-DC-SP UL 489 Indus

Item #: 0153739

Cat #: FAZ-C35/1-NA-DC-SP

UPC:

$ 80.28 EA
Company wide:
0 in stock
Documents & Guides
FAZ-C35/1-NA-DC-SP EATON UL48

Overview

FAZ-C35/1-NA-DC-SP EATON UL48
Also known as: FAZ-C35/1-NA-DC-SP, CUTFAZC351NADCSP

Specifications

Amps: 35
Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Amps: 35
Volts DC: 125
Poles: 1
Family / Style: FAZ-DC
Volts AC: 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA