
Switch Box, Steel, 2-1/2" Deep, NM Clamps, 1/2" KOs, LB Bracket, Steel
Item #: 0153721
Cat #: 529
UPC: 050169005293
$ 42.85 EA
Company wide:
0
in stock
Documents & Guides
Switch Box, Steel, 2-1/2 Inch Deep, NM Clamps, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, LB Bracket 5/8 Inch Set Back, Cubic Inches: 12.5, Steel
Overview
Switch Box, Steel, 2-1/2 Inch Deep, NM Clamps, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, LB Bracket 5/8 Inch Set Back, Cubic Inches: 12.5, Steel
Also known as: 050169005293, 529, RAC529
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Includes "LB" bracket to face mount on front edge of wood stud, 5/8 in. offset to clear narrow door molding
- L clamps provided for Nonmetallic Sheathed Cable (NMSC)
- Supplied with three 1/2 in. knockouts
- 12.5 cubic in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Cubic Inches: | 12.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/2 in |