
4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0153720
Cat #: 265
UPC: 050169902653
$ 34.61 EA
Company wide:
211
in stock
Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (4) 3/4" & (4) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0". Includes: Ground Screw.
Overview
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (4) 3/4" & (4) 1". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0". Includes: Ground Screw.
Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility
Also known as: 050169902653, 265, RAC265
Features & Benefits
- Combination screw heads provide for faster installation
- TKO knockouts allow for design and installation flexibility
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 42 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |