4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 0153718

Cat #: 259

UPC: 050169002599

$ 48.03 EA
Company wide:
1,036 in stock
4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (6) 1-1/4 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42, Includes: Ground Screw.

Overview

4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (6) 1-1/4 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42, Includes: Ground Screw.

Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable 42.0 cu. in. capacity Made of pre-galvanized steel

Also known as: 050169002599, 259, RAC259, 4 11/16 nail on metal box, 11b box, 11-B

Features & Benefits

  • Combination screw heads provide for faster installation
  • TKO knockouts allow for design and installation flexibility
  • Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices
  • With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
  • 42.0 cu. in. capacity
  • Made of pre-galvanized steel

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Material: Steel
Cubic Inches: 42 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in