
4-11/16" Square Box, Drawn, Metallic, 1-1/2" Deep
Item #: 0153717
Cat #: 246
UPC: 050169002469
$ 11.07 EA
Clearance
Price good while supplies last
Company wide:
69
in stock
Documents & Guides
4-11/16" Square Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (10) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw.
Overview
4-11/16" Square Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (10) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 29.5". Includes: Ground Screw.
Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable 29.5 cu. in. capacity
Also known as: 050169002469, 246, RAC246
Features & Benefits
- Combination screw heads provide for faster installation
- TKO knockouts allow for design and installation flexibility
- Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- 29.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 29.500 in³ |
| Number of Knockouts: | 15 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 29.500 in³ |
| Knockouts: | Yes |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 15 |