4-11/16" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn

Item #: 0153715

Cat #: 899

UPC: 050169008997

$ 44.95 EA
Company wide:
93 in stock
Documents & Guides
4-11/16" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic.

Overview

4-11/16" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic.

4-11/16 in. Square Cover, 1-Gang, 2 in. Raised

Also known as: 050169008997, 899, RAC899

Features & Benefits

  • 4-11/16 in. Square Cover, 1-Gang, 2 in. Raised

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Depth: 2 in
Material: Steel
Gangs: 1