
4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/2" Raised, Drawn
Item #: 0153712
Cat #: 885
UPC: 050169008850
$ 20.78 EA
Company wide:
0
in stock
Documents & Guides
4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/2" Raised, Drawn, Metallic
Overview
4-11/16" Square Cover, 2-Device, Mud Ring, 1-1/2" Raised, Drawn, Metallic
Partition divides 4 in. square boxes into two compartments Use partitions with two-device covers which have a slot for the partition Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed Includes required hardware for mounting the receptacle Accepts single 1.594 in. diameter receptacle Installation instructions on polybag 10.3 cu. in. capacity
Also known as: 050169008850, 885, RAC885
Features & Benefits
- Partition divides 4 in. square boxes into two compartments
- Use partitions with two-device covers which have a slot for the partition
- Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed
- Includes required hardware for mounting the receptacle
- Accepts single 1.594 in. diameter receptacle
- Installation instructions on polybag
- 10.3 cu. in. capacity
Specifications
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Gangs: | 2 |
| Depth: | 1 1/2 in |
| Material: | Steel |