4-11/16" Square Fixture Cover, Mud Ring, 1/2" Raised, Drawn

Item #: 0153710

Cat #: 829

UPC: 050169008294

$ 13.95 EA
Company wide:
36 in stock
4-11/16" Square, 1/2" Raised Box Fixture Cover, Mud Ring, Drawn, Metallic. Ears: 2-3/4" Center to Center.

Overview

4-11/16" Square, 1/2" Raised Box Fixture Cover, Mud Ring, Drawn, Metallic. Ears: 2-3/4" Center to Center.

Maximum support load for a static fixture is 50 lbs Made from zinc, pre-coated, steel Not designed for ceiling fan support Angled mounting slots allows for installation of cover without removing the box screws

Also known as: 050169008294, 829, RAC829

Features & Benefits

  • Maximum support load for a static fixture is 50 lbs
  • Made from zinc, pre-coated, steel
  • Not designed for ceiling fan support
  • Angled mounting slots allows for installation of cover without removing the box screws

Specifications

Material: Steel
Depth: 1/2 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Depth: 1/2 in