
4-11/16" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn
Item #: 0153707
Cat #: 819
UPC: 050169008195
$ 39.33 EA
Company wide:
228
in stock
Documents & Guides
4-11/16" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic.
Overview
4-11/16" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic.
Partition divides 4 in. square boxes into two compartments Use partitions with two-device covers which have a slot for the partition Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed 15.0 cu. in. capacity Made from zinc, pre-coated, steel Key-hole allows for installation of cover without removing the box screws Hardware and cover are packed in a poly-bag with printed catalog number, compliances, and installation instructions
Also known as: 050169008195, 819, RAC819
Features & Benefits
- Partition divides 4 in. square boxes into two compartments
- Use partitions with two-device covers which have a slot for the partition
- Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed
- 15.0 cu. in. capacity
- Made from zinc, pre-coated, steel
- Key-hole allows for installation of cover without removing the box screws
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances, and installation instructions
Specifications
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1 in |
| Gangs: | 2 |
| Depth: | 1 in |
| Material: | Steel |