4-11/16" Square Cover, 2-Device, Mud Ring, 3/4" Raised, Drawn

Item #: 0153706

Cat #: 840

UPC: 050169008409

$ 32.16 EA
Company wide:
416 in stock
4-11/16" Square Cover, 2-Device, Mud Ring, 3/4" Raised, Drawn, Metallic.

Overview

4-11/16" Square Cover, 2-Device, Mud Ring, 3/4" Raised, Drawn, Metallic.

Partition divides 4 in. square boxes into two compartments Use partitions with two-device covers which have a slot for the partition Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed For junction box applications only, will not accommodate devices Cover made from zinc, pre-coated, steel Cover includes captive mounting screws

Also known as: 050169008409, 840, RAC840

Features & Benefits

  • Partition divides 4 in. square boxes into two compartments
  • Use partitions with two-device covers which have a slot for the partition
  • Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed
  • For junction box applications only, will not accommodate devices
  • Cover made from zinc, pre-coated, steel
  • Cover includes captive mounting screws

Specifications

Gangs: 2
Material: Steel
Depth: 3/4 in
Gangs: 2
Depth: 3/4 in
Material: Steel