Adjustable Stud Bar Hanger, 14-1/4" to 22-1/2", Steel

Item #: 0153704

Cat #: 920

UPC: 050169009208

$ 22.88 EA
Company wide:
140 in stock
Adjustable Bar Hanger for 3/8" Stud. Adjustable from 14-1/4" to 22-1/2"

Overview

Adjustable Bar Hanger for 3/8" Stud. Adjustable from 14-1/4" to 22-1/2"

Bar fixture hangers allow box to be located anywhere along length of bar Clip installs in 1/2 in. knockout located in bottom (back) of box

Also known as: 050169009208, 920, RAC920

Features & Benefits

  • Rated to support 50 lbs. when installed on center! Most other bar hangers are only rated for 10 lbs.
  • Bar fixture hangers allow box to be located anywhere along length of bar
  • Clip installs in 1/2 in. knockout located in bottom (back) of box

Specifications

Mounting: Bracket, Screw On, Nail On
Material: Steel
Length: Adjustable, 14 1/4 - 22 1/2 in
Mounting: Bracket, Screw On, Nail On
Length: Adjustable, 14 1/4 - 22 1/2 in
Material: Steel