
Handy Box Extension Ring, 1-7/8" Deep, 1/2" KOs, Drawn, Metallic
Item #: 0153702
Cat #: 665
UPC: 050169006658
$ 18.17 EA
Company wide:
905
in stock
Documents & Guides
Handy Box Extension Ring, Size: 4" x 2",Drawn, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2".End Knockouts: (2) 1/2". Cubic Inches: 13.0", Box Quantity: 20
Overview
Handy Box Extension Ring, Size: 4" x 2",Drawn, Metallic. Depth: 1-7/8". Side Knockouts: (6) 1/2".End Knockouts: (2) 1/2". Cubic Inches: 13.0", Box Quantity: 20
Welded construction 4 in. x 2 in., 2-1/8 in. deep Supplied with eight 3/4 in. knockouts 16.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169006658, 665, RAC665, Extension box
Features & Benefits
- Drawn construction
- 4 in. x 2 in., 1-7/8 in. deep
- Key holes provided for ease of installation
- Supplied with eight 1/2 in. knockouts
- 13 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 1/2 in |
| Color: | Silver |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Depth: | 1 7/8 in |
| Color: | Silver |
| Cubic Inches: | 13 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |