
Handy Box, Depth: 2-1/8", 1/2" KOs, TS Bracket, Drawn, Metallic
Item #: 0153700
Cat #: 678
UPC: 050169006788
$ 25.21 EA
Company wide:
245
in stock
Documents & Guides
TS Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5". Setback: 1/2".
Overview
TS Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5". Setback: 1/2".
Constructed of pre-galvanized steel with "TS" side-mount bracket 4 in. x 2 in., 2-1/8 in. deep With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable Supplied with eight 1/2 in. knockouts 16.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169006788, 678, RAC678
Features & Benefits
- Constructed of pre-galvanized steel with "TS" side-mount bracket
- 4 in. x 2 in., 2-1/8 in. deep
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with eight 1/2 in. knockouts
- 16.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 16.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 16.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |