
Handy Box, Depth: 2-1/8", 1/2" KOs, A Bracket, Drawn, Metallic
Item #: 0153699
Cat #: 671
UPC: 050169006719
$ 31.74 EA
Company wide:
22
in stock
Documents & Guides
A Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5". Setback: 5/8"
Overview
A Bracket, Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 2-1/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 16.5". Setback: 5/8"
Constructed of pre-galvanized steel with "A" bracket that positions box against face and side of stud 4 in. x 2 in., 2-1/8 in. deep With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable Supplied with eight 1/2 in. knockouts 16.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169006719, 671, RAC671
Features & Benefits
- Constructed of pre-galvanized steel with "A" bracket that positions box against face and side of stud
- 4 in. x 2 in., 2-1/8 in. deep
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with eight 1/2 in. knockouts
- 16.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 16.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 16.500 in³ |