
Handy Box, 1-1/2" Deep, 1/2" KOs, Welded, Metallic
Item #: 0153698
Cat #: 650
UPC: 050169906507
$ 4.86 EA
Company wide:
1,333
in stock
Documents & Guides
Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 1-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 11.5".
Overview
Handy Box, Welded, Metallic. Dimensions: 4" x 2". Depth: 1-1/2". Side Knockouts: (8) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 11.5".
Welded construction 4 in. x 2 in., 1-1/2 in. deep Supplied with eleven 1/2 in. knockouts 11.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169906507, 650, RAC650
Features & Benefits
- Welded construction
- 4 in. x 2 in., 1-1/2 in. deep
- Supplied with eleven 1/2 in. knockouts
- 11.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 11.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 11.500 in³ |