
Handy Box, 1-1/2" Deep, 1/2" Kos, w/B-Bracket
Item #: 0153697
Cat #: 655
UPC: 050169006559
$ 37.04 EA
Company wide:
0
in stock
Handy Box, 1-1/2 Inch Deep, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, Welded, Steel
Overview
Handy Box, 1-1/2 Inch Deep, Side Knockouts: (6) 1/2 Inch, End Knockouts: (2) 1/2 Inch, Bottom Knockouts: (3) 1/2 Inch, Welded, Steel
4 In. x 2 In. Handy Bx. 1-1/2 In. Dp. Welded w/Conduit KO's, B Brkt, 1/4In. Setback
Also known as: 050169006559, 655, RAC655
Features & Benefits
- Welded construction of pre-galvanized steel with "B" bracket that face mounts on front edge of wood stud
- 4 in. x 2 in., 1-1/2 in. deep
- Supplied with eight 1/2 in. knockouts
- 11.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |