
Handy Box Cover, Type: Single Receptacle 1.594
Item #: 0153696
Cat #: 867
UPC: 050169008676
$ 10.09 EA
Company wide:
131
in stock
Documents & Guides
Handy Box Cover, Type: Single Receptacle, Drawn, Metallic. Width: 2-5/16 inch,. Length: 4-3/16 Inch, Opening: 1.594 Inch
Overview
Handy Box Cover, Type: Single Receptacle, Drawn, Metallic. Width: 2-5/16 inch,. Length: 4-3/16 Inch, Opening: 1.594 Inch
RACO® Handy Box covers are designed to match the contours of the box Cover corners are rounded All covers have captive screws
Also known as: 050169008676, 867, RAC867
Features & Benefits
- RACO® Handy Box covers are designed to match the contours of the box
- Cover corners are rounded
- All covers have captive screws
Specifications
| Material: | Steel |
| Height: | 4 3/16 in |
| Width: | 2 5/16 in |
| Material: | Steel |
| Width: | 2 5/16 in |
| Height: | 4 3/16 in |