4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic

Item #: 0153694

Cat #: 293

UPC: 050169902936

$ 5.93 EA
Company wide:
4,526 in stock
4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts: (5) 1/2". Fixture Weight: 50 lbs. Cubic Inches: 6"

Overview

4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts: (5) 1/2". Fixture Weight: 50 lbs. Cubic Inches: 6"

Rated for 50 lb. fixture support Combination screw heads provide for faster installation L clamps provided for Nonmetallic Sheathed CAble (NMSC) Supplied with five 1/2 in. knockouts 6.0 cu. in. capacity Do not use to support ceiling fans

Also known as: 050169902936, 293, RAC293, Ceiling Pan, Pancake Pan, Pancake, Pancake Box, 4/0 pancake

Features & Benefits

  • Rated for 50 lb. fixture support
  • Combination screw heads provide for faster installation
  • Supplied with five 1/2 in. knockouts
  • 6.0 cu. in. capacity
  • Do not use to support ceiling fans

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 1/2 in
Cubic Inches: 6 in³
Knockout Diameter: 1/2 in
Depth: 1/2 in
Mounting: Screw On, Nail On
Cubic Inches: 6 in³