
4" Concrete Ring, 5" Deep, 1/2 - 3/4" KOs, Steel
Item #: 0153693
Cat #: 275
UPC: 050169002759
$ 73.68 EA
Company wide:
10
in stock
Documents & Guides
4 Inch Concrete Ring, Depth: 5 Inch, Double Row Knockouts: 1/2 Inch and 3/4 Inch, Cubic Inches: 61.5 Inch, Steel
Overview
4 Inch Concrete Ring, Depth: 5 Inch, Double Row Knockouts: 1/2 Inch and 3/4 Inch, Cubic Inches: 61.5 Inch, Steel
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002759, 275, RAC275, 4/0 Octigon extension ring
Features & Benefits
- Flat sides provide excellent contact for locknuts
- External ears are used to nail the ring to the wood form
- Top cover is removable for before-pour work
- Ears on inside of box are for fixtures
- Waxed fixture ears prevent concrete from interfering with the threads
- A variety of covers are available
- Cover plate must be orered separately with all RACO® concrete rings
- Used in high-rise construction
- 74.0 cu. in. capacity
Specifications
| Depth: | 5 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 61.500 in³ |
| Depth: | 5 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 61.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |