
4" Octagon Box, 2-1/8" Deep, 1/2" & 3/4" KOs, Drawn, Steel
Item #: 0153692
Cat #: 166
UPC: 050169001660
$ 19.15 EA
Company wide:
1,600
in stock
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.
Overview
4" Octagon Box, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.
Drawn steel construction 4 in. x 2-1/8 in. deep Supplied with three 1/2 in. and six 3/4 in. knockouts Combination Phillips/slotted screw heads 21.5 cu. in. capacity
Also known as: 050169001660, 166, RAC166
Features & Benefits
- Drawn steel construction
- 4 in. x 2-1/8 in. deep
- Supplied with three 1/2 in. and six 3/4 in. knockouts
- Combination Phillips/slotted screw heads
- 21.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 21.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |