
4" Octagon Box, 2-1/8" Deep, NM Clamps, 1/2" KOs, Drawn, Steel
Item #: 0153691
Cat #: 175
UPC: 050169001752
$ 22.99 EA
Company wide:
6
in stock
Documents & Guides
4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.
Overview
4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2" & (4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.
Raco's Octagon Boxes are made of drawn steel construction with “L” clamps provided for non-metallic sheathed cable (NMSC), supplied with three 1/2 inch knockouts.
Also known as: 050169001752, 175, RAC175
Features & Benefits
- Drawn steel construction
- 4 in. x 2-1/8 in. deep
- L clamps provided for non-metallic sheathed cable (NMSC)
- Supplied with three 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 21.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 21.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 21.500 in³ |