
4" Octagon Box, 2-1/8" Deep, NM Clamps, J-Bracket
Item #: 0153689
Cat #: 176
UPC: 050169001769
$ 27.63 EA
Company wide:
0
in stock
4 Inch Octagon Box, 2-1/8 Inch Deep, NM Clamps, J-Bracket 5/8 inch Setback, Cubic Inches: 21.5, Steel
Overview
4 Inch Octagon Box, 2-1/8 Inch Deep, NM Clamps, J-Bracket 5/8 inch Setback, Cubic Inches: 21.5, Steel
4 in. Octagon Box, Drawn, 2-1/8 in. Deep, Two 1/2 in. KO's & NMSC Clamps, TS Bracket Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing and gauging notches at 3/8 in and 1/2 in. and nonmetallic sheathed cable clamps 4 in. x 2-1/8 in. deep Supplied with three 1/2 in. knockouts Combination Phillips/slotted screw heads 21.5 cu. in. capacity
Also known as: 050169001769, 176, RAC176
Features & Benefits
- Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing and gauging notches at 3/8 in and 1/2 in. and nonmetallic sheathed cable clamps
- 4 in. x 2-1/8 in. deep
- Supplied with three 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 21.5 cu. in. capacity
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Diameter: | 4 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 21.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/8 in |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Diameter: | 4 in |
| Cubic Inches: | 21.500 in³ |