
4" Octagon Box, 1-1/2" Deep, 1/2" & 3/4" KOs, Drawn, Steel
Item #: 0153688
Cat #: 126
UPC: 050169001264
$ 10.78 EA
Company wide:
300
in stock
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 3/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (4) 3/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Raco's Octagon boxes are used in the installation of ceiling or wall lighting fixtures. RACO® offers a variety of labor saving mounting brackets that allow for easy positioning of box
along studs or joists.
Also known as: 050169001264, 126, RAC126
Features & Benefits
- Drawn steel construction with raised ground screw area
- 4 in. x 1-1/2 in. deep
- Supplied with two 1/2 in. and six 3/4 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |