
4" Octagon Box w/Hanger, 1-1/2" Deep, NM Clamps, KOs, Metallic
Item #: 0153687
Cat #: 326
UPC: 050169903261
$ 12.17 EA
Clearance
Price good while supplies last
Company wide:
697
in stock
4 Inch Octagon Box w/Hanger, 1-1/2 Inch Deep, NM Clamps, Side Knockouts: (2) 1/2 Inch, Cubic Inches: 15.5, Metallic
Overview
4 Inch Octagon Box w/Hanger, 1-1/2 Inch Deep, NM Clamps, Side Knockouts: (2) 1/2 Inch, Cubic Inches: 15.5, Metallic
4 in. Octagon Box, Drawn, 1-1/2 in. Deep, Two 1/2 in. KO's & NMSC Clamps, Bar Hanger Included bar hanger is adjustable 16-24 in. 10 lb. max load recommended on 24 in. center When used on 16 in. center, rated to support up to 50 lb light fixture Fixture bar hanger allows box to be located anywhere along length of bar Self-griping non-metallic sheathed cable entry clamps are integral part of the box Self-contained metallic grounding strap Supplied with two 1/2 in. knockouts 37.0 cu. in. capacity
Also known as: 050169903261, 326, RAC326
Features & Benefits
- Included bar hanger is adjustable 16-24 in.
- 10 lb. max load recommended on 24 in. center
- When used on 16 in. center, rated to support up to 50 lb light fixture
- Fixture bar hanger allows box to be located anywhere along length of bar
- Self-griping non-metallic sheathed cable entry clamps are integral part of the box
- Self-contained metallic grounding strap
- Supplied with two 1/2 in. knockouts
- 37.0 cu. in. capacity
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 15.500 in³ |