
4" Octagon Box, 1-1/2" Deep, NM Clamps, TS-Bracket, Drawn, Steel
Item #: 0153685
Cat #: 164
UPC: 050169001646
$ 6.43 EA
Company wide:
129
in stock
Documents & Guides
TS Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (1) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
TS Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (1) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Drawn steel construction with "TS" side-mount bracket and L clamps for nonmetallic sheathed cable (NMSC) 4 in. x 1-1/2 in. deep Supplied with two 1/2 in. knockouts Combination Phillips/slotted screw heads 15.5 cu. in. capacity
Also known as: 050169001646, 164, RAC164
Features & Benefits
- Drawn steel construction with "TS" side-mount bracket and L clamps for nonmetallic sheathed cable (NMSC)
- 4 in. x 1-1/2 in. deep
- Supplied with two 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |