
4" Octagon Box, 1-1/2" Deep, with "J" Bracket, Knockouts, Drawn
Item #: 0153684
Cat #: 158
UPC: 050169001585
$ 19.01 EA
Company wide:
45
in stock
Documents & Guides
J Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 3/8" & 1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
J Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 3/8" & 1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing, gauging notches at 3/8 in. and 1/2 in. 4 in. x 1-1/2 in. deep Supplied with nine 1/2 in. knockouts Combination Phillips/slotted screw heads 15.5 cu. in. capacity
Also known as: 050169001585, 158, RAC158
Features & Benefits
- Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing, gauging notches at 3/8 in. and 1/2 in.
- 4 in. x 1-1/2 in. deep
- Supplied with nine 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |