
4" Octagon Box, 1-1/2" Deep, J-Bracket, Flex Clamps
Item #: 0153683
Cat #: 157
UPC: 050169001578
$ 49.30 EA
Company wide:
0
in stock
4 In Octagon Box, 1-1/2 In Deep, 1/2 In Side & Bottom Knockouts,
Overview
4 In Octagon Box, 1-1/2 In Deep, 1/2 In Side & Bottom Knockouts,
Octagon boxes are used in the installation of ceiling or wall lighting fixtures.
Also known as: 050169001578, 157, RAC157
Features & Benefits
- Drawn steel construction with "J" bracket with spurs, slotted holes for toe-nailing
- 4 in. x 1-1/2 in. deep
- BX clamps provided for steel & alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Supplied with three 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |