
4" Octagon Box, 1-1/2" Deep, AC/MC/Flex Clamps, Knockouts, Drawn
Item #: 0153682
Cat #: 155
UPC: 050169001554
$ 27.70 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, AC/MC/Flex Clamps, Side Knockouts (4) 1-1/2 Inch, Bottom Knockouts: (4) 1 1/2 Inch, Drawn, Metallic
Overview
4 Inch Octagon Box, 1-1/2 Inch Deep, AC/MC/Flex Clamps, Side Knockouts (4) 1-1/2 Inch, Bottom Knockouts: (4) 1 1/2 Inch, Drawn, Metallic
Octagon boxes are used in the installation of ceiling or wall lighting fixtures.
Also known as: 050169001554, 155, RAC155
Features & Benefits
- Drawn steel construction with "TS" side-mount bracket
- 4 in. x 1-1/2 in. deep
- BX clamps provided for steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Supplied with two 1/2 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |