
4" Octagon Box, 1-1/2" Deep, AC/MC Clamps, 1/2" KOs, Drawn, Steel
Item #: 0153681
Cat #: 153
UPC: 050169001530
$ 21.78 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, AC/MC/Flex Clamps, Cubic Inches: 15.5, Drawn, Steel
Overview
4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (2) 1/2 Inch, Bottom Knockouts: (1) 1/2 Inch, AC/MC/Flex Clamps, Cubic Inches: 15.5, Drawn, Steel
Octagon boxes are used in the installation of ceiling or wall lighting fixtures.
Also known as: 050169001530, 153, RAC153
Features & Benefits
- Drawn steel construction
- 4 in. x 1-1/2 in. deep
- BX clamps provided for steel and alum armored cable, MCI cable, MCI-A cable, and flexible conduit
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |